Beli power supply dc 12v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUNLUX Power Supply Single Output 12V DCDeskripsi:Single Output.atribut:
- Output voltage (V): DC 12
- SOLAHD DC Power SupplyDeskripsi:Power supplies feature an industry standard footprint and easy screw terminal connections. Linear, low-noise technology provides quiet, smooth DC performance and tight load and line regulation at 0.05%. Suitable for industrial control and process systems. UL and C-UL recognized, CE Certified, and TUV.Operating temp. range: 0° to 50°CLow output noise: 3mV
- Fort Power Supply Output Tunggal 12V DCatribut:
- Output Voltage (V DC): 12
- Fort Power Supply Output Tunggal 24V DCatribut:
- Output Voltage (V DC): 24
- LARKIN Digital Volt Meteratribut:
- Display: LED
- Size (mm): 96x96
- LARKIN Digital Ampere MeterDeskripsi:Single-Phase AC Ampere Meters; Current measurementConform to standard:- IEC61000-4-2- IEC61000-4-4- IEC61000-4-5- IEC60060atribut:
- Display: LED
- Size (mm): 96x96
- OMRON Switching, Power Supply S8Fs-Gatribut:
- Terminal Shape: Screw terminal block
- fan: (Built-in) none
- Input Voltage Range (V): (Allowable) AC85-264, DC80-370
- Shape: With cover
- Type of Sign: Direct mounting
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Current (A) : 8.5
- Rated Output Power (W): 100
- Rated Output Voltage (V) : DC12
- Phoenix Contact Power Supply UnitDeskripsi:Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
- OMRON Switch Mode Power SupplyDeskripsi:S8JC-ZS, newly released Power Supply with CE marking, additional models for economical Power Supply, S8JC-Z series.atribut:
- Configuration: Power supply with cover; DIN guide rail mounting.
- Input Voltage (VAC): 200 to 240 VAC
- Output Current (A): 10.0
- Output Voltage (V DC): 5
- Power Rating (W): 50
- Type: S8JC-Z series models list.
- Autonics Power Electronic SMPS Din Rail Mount SPB SeriesDeskripsi:The SPB series switching mode power supplies offer high power conversion efficiency and stable power supply with low noise and ripple and minimal heat generation. The switching mode power supplies can be easily clipped onto DIN rails or mounted using screws. The slim and compact design also allows space-saving installation. The series also features various safety and user-friendly features including terminal protection covers (SPB-060/120/180/240) and rising clamp type terminals (SPB-015/030). Various output power models are available for application in diverse environments.
- OMRON DC Power SupplyDeskripsi:A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.atribut:
- UNSPSC: 39121004
- Input Voltage (V): 100 to 240 (AC)
- Mounting: DIN Rail
- Phase - Electrical: Single
- Style: Switching
- Philips Essential LEDtube T8Deskripsi:Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.atribut:
- Input Frequency (Hz): 50 to 60
- Voltage (V): 220-240
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- WEIDMULLER Connect Power PRO PMatribut:
- Connection System: Screw connection
- AC input voltage range (V AC): 90…264
- GTIN (EAN): 4050120000000
- Height (inch): 1.181
- Height (mm): 30
- Humidity: 5…95 % RH
- Operating Temperature (°C): -20 to 70
- Qty (pcs): 1
- REACh SVHC: Lead 7439-92-1, Lead oxide 1317-36-8
- SIL in compliance with IEC 61508: None
- Version: Power supply, switch-mode power supply unit
- SUNLUX Power Supply Single Output 24V DCDeskripsi:Single Output.atribut:
- Output voltage (V): DC 24
- Kinogawa Power Supply Single Output 12V DCatribut:
- Output voltage (V): 12 DC
- ABB Power SupplyDeskripsi:The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
Daftar Harga power supply dc 12v Terbaru March 2026
| SUNLUX Power Supply Single Output 12V DC | Rp239.900 |
| SOLAHD DC Power Supply | Rp1.899.900 |
| Fort Power Supply Output Tunggal 12V DC | Rp129.900 |
| Fort Power Supply Output Tunggal 24V DC | Rp129.900 |
| LARKIN Digital Volt Meter | Rp209.900 |
| LARKIN Digital Ampere Meter | Rp209.900 |
| DV Power Supply AC to DC Single Output | Rp179.900 |
| OMRON Switching, Power Supply S8Fs-G | Rp1.399.900 |
| Phoenix Contact Power Supply Unit | Rp839.900 |
| OMRON Switch Mode Power Supply | Rp269.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)